Circa Telecom 4050-QC Building Entrance Terminal | Graybar Store
Circa Telecom - Building Entrance Terminal - 4050-QC
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal

    Manufacturer: Circa Telecom
    Manufacturer #: 4050-QC
    SKU: 25053036
    $707.01
    Checking Pricing
         
    Input/Output:66/66
    Color:Grey
    Dimensions:16.27 H x 14.4 L x 8.13 D in
    Brand or Series:4000N Series
    Length:14.4 in.
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 4050-QC
    • Color Grey
    • Dimensions 16.27 H x 14.4 L x 8.13 D in
    • UNSPSC 43221700
    • Brand or Series 4000N Series
    • Enclosure Color Grey
    • Input/Output 66/66
    • Length 14.4 in.
    • No. of Pairs 50
    • ECCN 5A991
    • Country of Origin CA - Canada
    Product Overview:
    4000N Building Entrance Terminal, Color: Gray, Enclosure Color: Gray, No. of Pairs: 50, Dimensions: 16.27 H x 14.4 L x 8.13 D in