TII Technologies 24100110M110PC Building Entrance Terminal | Graybar Store
TII Technologies - Building Entrance Terminal - 24100110M110PC
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal

    Manufacturer: TII Technologies
    Manufacturer #: 24100110M110PC
    SKU: 22110766
    $995.34
    Checking Pricing
         
    No. of Pairs:100
    Input/Output:110/110
    Module:5-Pin Protector Module
    Color:Green
    Dimensions:10.75 H x 14.5 L x 6.11 D in
    Brand or Series:24 Series
    Length:14.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 24100110M110PC
    • Color Green
    • Dimensions 10.75 H x 14.5 L x 6.11 D in
    • UNSPSC 43221700
    • Brand or Series 24 Series
    • Enclosure Color Green
    • Input/Output 110/110
    • Length 14.5 in.
    • Module 5-Pin Protector Module
    • No. of Pairs 100
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    24 Building Entrance Terminal, Color: Green, Enclosure Color: Green, No. of Pairs: 100, Module: 5-Pin Protector Module, Dimensions: 10.75 H x 14.5 L x 6.11 D in