TII Technologies 25100-ST-M110PC Building Entrance Terminal | Graybar Store
TII Technologies - Building Entrance Terminal - 25100-ST-M110PC
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal

    Manufacturer: TII Technologies
    Manufacturer #: 25100-ST-M110PC
    SKU: 22054537
    $0.00
    Checking Pricing
         
    No. of Pairs:100
    Input/Output:Stub/110
    Module:5-Pin Protector Module
    Color:Green
    Dimensions:10.62 H x 12.50 L x 5.74 D in
    Brand or Series:25 Series
    Length:12.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 25100-ST-M110PC
    • Color Green
    • Dimensions 10.62 H x 12.50 L x 5.74 D in
    • UNSPSC 43221700
    • Brand or Series 25 Series
    • Enclosure Color Green
    • Input/Output Stub/110
    • Length 12.5 in.
    • Module 5-Pin Protector Module
    • No. of Pairs 100
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    25 Building Entrance Terminal, Color: Green, Enclosure Color: Green, No. of Pairs: 100, Module: 5-Pin Protector Module, Dimensions: 10.62 H x 12.50 L x 5.74 D in