Circa Telecom 1880ENA1/NSC-6E Building Entrance Terminal 110/110 Without Cover and Splice, 6 Pair | Graybar Store
     
Circa Telecom - Building Entrance Terminal 110/110 Without Cover and Splice, 6 Pair - 1880ENA1/NSC-6E
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal 110/110 Without Cover and Splice, 6 Pair

    Manufacturer: Circa Telecom
    Manufacturer #: 1880ENA1/NSC-6E
    SKU: 25220793
    $118.69
    Checking Pricing
         
    Pair Count:6
    Input/Output:110/110
    Module:No Chamber or Cover
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880ENA1/NSC-6E
    • Pair Count 6
    • UNSPSC 43221700
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 110/110
    • Module No Chamber or Cover
    • ECCN 5A991
    • Country of Origin CA - Canada
    Product Overview:
    Building entrance terminal 6 Pair , 110 input without cover and splice chamber. 10 Connector accepts 22-26 AWG wire industry standard 5 pin design.16 AWG powder coated steel construction.