Circa Telecom 1880ECA1-50 Building Entrance Terminal 110/110 With Cover and Splice, 50 Pair | Graybar Store
     
Circa Telecom - Building Entrance Terminal 110/110 With Cover and Splice, 50 Pair - 1880ECA1-50
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal 110/110 With Cover and Splice, 50 Pair

    Manufacturer: Circa Telecom
    Manufacturer #: 1880ECA1-50
    SKU: 99429520
    $496.86
    Checking Pricing
         
    Pair Count:50
    Input/Output:110/110
    Module:Not Included
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880ECA1-50
    • Pair Count 50
    • UNSPSC 43221700
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 110/110
    • Module Not Included
    • ECCN 5A991
    • Country of Origin CA - Canada
    Product Overview:
    50-pair unloaded indoor building entrance terminal, input 110 /output 110, with cover and splice chamber.
      Building Entrance Terminal, 110 Connect Series.
    • Environment: Indoor
    • Pair Count 50-Pair
    • Enclosure Color: Green Input/Output: 110 / 110
    • Protector Module: Order Separately
    • Splice Chamber: Not Available
    • Unit Cover: Included