Crouse Hinds (Eaton) BUB5 SA NPT Type UB Mogul Body, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - NPT Type UB Mogul Body, 1-1/2 in. - BUB5 SA
+ / - Hover over image to Zoom
Other Views

    NPT Type UB Mogul Body, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BUB5 SA
    SKU: 88068894
    $341.82
    Checking Pricing
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Length:13-1/2 in.
    Width:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BUB5 SA
    • Application Conduit System
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Length 13-1/2 in.
    • Materials Copper Free Aluminum
    • Width 3-1/2 in.
    • SKU Spec Sheet
      BUB5 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-1/2 Cu-Fr Aluminum UB Conduit Body