Thomas and Betts BU207 Steel City® Bushing, Zinc Die Cast, Rigid/IMC Conduit, Heavy Reinforced Ribs, 2-1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Bushing, Zinc Die Cast, Rigid/IMC Conduit, Heavy Reinforced Ribs, 2-1/2 in. - BU207
+ / - Hover over image to Zoom
Other Views

    Steel City® Bushing, Zinc Die Cast, Rigid/IMC Conduit, Heavy Reinforced Ribs, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: BU207
    SKU: 93163821
    $10.55
    Checking Pricing
         
    Size:2-1/2 in.
    Standard:UL e23018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BU207
    • Size 2-1/2 in.
    • Type Bushing
    • UNSPSC 39121312
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    • Standard UL e23018
    • SKU Spec Sheet
      BU207 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Bushing, Conduit, Trade Size 2-1/2 Inch, Width 3.23 Inch, Thickness 0.85 Inch, Die-Cast Zinc with Heavy Reinforced Ribs, For use with Rigid/IMC Conduit