GE Lighting BTL-Q500T6/CL/P Stage and Studio Lamps, Pin/Plug-In Base, T6, 88547, 3000K, 11000 lm Initial Lumens, 500 Rated Life Hrs., 120V, 500W | Graybar Store
     
GE Lighting - Stage and Studio Lamps, Pin/Plug-In Base, T6, 88547, 3000K, 11000 lm Initial Lumens, 500 Rated Life Hrs., 120V, 500W - BTL-Q500T6/CL/P
+ / - Hover over image to Zoom
Other Views

    Stage and Studio Lamps, Pin/Plug-In Base, T6, 88547, 3000K, 11000 lm Initial Lumens, 500 Rated Life Hrs., 120V, 500W

    Manufacturer: GE Lighting
    Manufacturer #: BTL-Q500T6/CL/P
    SKU: 25190364
    $78.76
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:88547
    Color Temperature (Kelvin):3000
    Initial Lumens:11000 lm
    Rated Life (Hour):500
    Voltage Rating:120V
    Wattage:500 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # BTL-Q500T6/CL/P
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 88547
    • Base Type Pin/Plug-In
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 11000 lm
    • Rated Life (Hour) 500
    • Wattage 500 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    88547 Quartz