Ideal Industries BT2-SK B-Twist™ Wire Connector, Red | Graybar Store
     
Ideal Industries - B-Twist™ Wire Connector, Red - BT2-SK
+ / - Hover over image to Zoom
Other Views

    B-Twist™ Wire Connector, Red

    Manufacturer: Ideal Industries
    Manufacturer #: BT2-SK
    SKU: 25253851
    $0.08
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:18 to 8 AWG, 2/18 AWG Min, 2/8 AWG MAX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BT2-SK
    • Color Red
    • UNSPSC 39121445
    • Wire Size 18 to 8 AWG, 2/18 AWG Min, 2/8 AWG MAX
    • SKU Spec Sheet
      BT2-SK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B-Twist Wire Connector red for 18 - 8 AWG, 2/18 AWG to 2/8 AWG conductor. There are 1 to 6 number of conductors. Made of Flame-retardant Polypropelene.
    B-Twist™ Wire Connectors