Arlington BT150 Cable Connector, Plated Steel, Non-Metallic Cable, 4/0 AWG | Graybar Store
     
Arlington - Cable Connector, Plated Steel, Non-Metallic Cable, 4/0 AWG - BT150
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Plated Steel, Non-Metallic Cable, 4/0 AWG

    Manufacturer: Arlington
    Manufacturer #: BT150
    SKU: 91028881
    $3.55
    Checking Pricing
         
    Size:1-1/2 in.
    Color:Silver
    Standard:UL-E28474
    Packaging:20 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BT150
    • Color Silver
    • Size 1-1/2 in.
    • UNSPSC 39121311
    • Connection Type Twin Screw
    • Finish Plated Steel
    • Materials Plated Steel
    • For Use With NM Cable
    • Packaging 20 per Package
    • Standard UL-E28474
    • SKU Spec Sheet
      BT150 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Connector is used with 4/0 AWG non-metallic cable.