Arlington BT125 Cable Connector, Plated Steel, Non-Metallic Cable, 2/0 to 3/0 AWG | Graybar Store
     
Arlington - Cable Connector, Plated Steel, Non-Metallic Cable, 2/0 to 3/0 AWG - BT125
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Plated Steel, Non-Metallic Cable, 2/0 to 3/0 AWG

    Manufacturer: Arlington
    Manufacturer #: BT125
    SKU: 91028882
    $3.70
    Checking Pricing
         
    Size:1-1/4 and 1-1/2 in.
    Color:Silver
    Material:Plated Steel
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BT125
    • Color Silver
    • Size 1-1/4 and 1-1/2 in.
    • UNSPSC 39121311
    • Materials Plated Steel
    Product Overview:
    Connector is used with 2/0 to 3/0 AWG non-metallic cable.