L-Com (Infinite Electronics) BT-CAT6-P1-HP Power over Ethernet (PoE), 4 Pair, 1 Port, 48 W, 70 W | Graybar Store
     
L-Com (Infinite Electronics) - Power over Ethernet (PoE), 4 Pair, 1 Port, 48 W, 70 W - BT-CAT6-P1-HP
+ / - Hover over image to Zoom
Other Views

    Power over Ethernet (PoE), 4 Pair, 1 Port, 48 W, 70 W

    Manufacturer: L-Com (Infinite Electronics)
    Manufacturer #: BT-CAT6-P1-HP
    SKU: 25482138
    $86.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:1
    Watts:48 W, 70 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com (Infinite Electronics)
    • Manufacturer # BT-CAT6-P1-HP
    • No. of Ports 1
    • Watts 48 W, 70 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power over Ethernet (PoE), 4, 1, 48 W, 70 W