Superior Essex BSWF-6P24-R-ESS-CUT REEL Outdoor Cable, 24 AWG, 6 Pair, 2500 ft/Reel | Graybar Store
     
Superior Essex - Outdoor Cable, 24 AWG, 6 Pair, 2500 ft/Reel - BSWF-6P24-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, 6 Pair, 2500 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: BSWF-6P24-R-ESS-CUT REEL
    SKU: 25197939
    $0.51
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:04-104-85
    No. of Pairs:6
    Package:2500 Foot Reel
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # BSWF-6P24-R-ESS-CUT REEL
    • Cable Type Outdoor Cable
    • Alternate Manufacturer Part No. 04-104-85
    • Gauge 24 AWG
    • No. of Pairs 6
    • Package 2500 Foot Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 24 AWG, 6, 2500 Feet per Reel