Panduit BSV18X-E Vinyl Insulated Butt Splice, 16 to 14 AWG | Graybar Store
     
Panduit - Vinyl Insulated Butt Splice, 16 to 14 AWG - BSV18X-E
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: BSV18X-E
    SKU: 25252547
    $0.60
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSV18X-E
    • Color Red
    • UNSPSC 39121400
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: