Panduit BSV10X-E Vinyl Insulated Butt Splice, 12 to 10 AWG | Graybar Store
     
Panduit - Vinyl Insulated Butt Splice, 12 to 10 AWG - BSV10X-E
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Butt Splice, 12 to 10 AWG

    Manufacturer: Panduit
    Manufacturer #: BSV10X-E
    SKU: 25252545
    $1.65
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSV10X-E
    • Color Yellow
    • UNSPSC 39121400
    • Insulation Material Vinyl
    • Materials Copper
    • Wire Size 12 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: