Panduit BSN22-M Nylon Insulated Butt Splice, 26 to 22 AWG, Yellow | Graybar Store
     
Panduit - Nylon Insulated Butt Splice, 26 to 22 AWG, Yellow - BSN22-M
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Butt Splice, 26 to 22 AWG, Yellow

    Manufacturer: Panduit
    Manufacturer #: BSN22-M
    SKU: 90057916
    $0.50
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:26 AWG - 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSN22-M
    • Color Yellow
    • UNSPSC 39121449
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 26 AWG - 22 AWG
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview: