Panduit BSN14-3K Nylon-insulated Butt Splice, 18 to 14 AWG, Blue | Graybar Store
     
Panduit - Nylon-insulated Butt Splice, 18 to 14 AWG, Blue - BSN14-3K
+ / - Hover over image to Zoom
Other Views

    Nylon-insulated Butt Splice, 18 to 14 AWG, Blue

    Manufacturer: Panduit
    Manufacturer #: BSN14-3K
    SKU: 93173239
    $0.31
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:18 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BSN14-3K
    • Color Blue
    • UNSPSC 39121409
    • Insulation Material Nylon
    • Materials Copper
    • Wire Size 18 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: