Ideal Industries BSEU2-25 Plastic Insulated Cable Entrance Straps, For #2 SEU, Zinc Plated Nails, Bag of 25 | Graybar Store
     
Ideal Industries - Plastic Insulated Cable Entrance Straps, For #2 SEU, Zinc Plated Nails, Bag of 25 - BSEU2-25
+ / - Hover over image to Zoom
Other Views

    Plastic Insulated Cable Entrance Straps, For #2 SEU, Zinc Plated Nails, Bag of 25

    Manufacturer: Ideal Industries
    Manufacturer #: BSEU2-25
    SKU: 99421270
    $8.47
    Checking Pricing
         
    Color:Grey
    Use With:Service Entrance Cable
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BSEU2-25
    • Color Grey
    • UNSPSC 39121705
    • Materials Smooth Plastic
    • Packaging Bag
    • Use With Service Entrance Cable
    • SKU Spec Sheet
      BSEU2-25 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Strap, Service, Cable Size: 2 AWG, Cable Type: SEU, Material: Smooth Plastic, Color: Grey, Insulation: Insulated, Finish: Zinc-Plated Nails
    #2 SEU Plastic Insulated Service Entrance Straps are packaged 25 per bag.