Panduit BS14-M Non-Insulated Butt Splice, 16 to 14 AWG | Graybar Store
     
Panduit - Non-Insulated Butt Splice, 16 to 14 AWG - BS14-M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Butt Splice, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: BS14-M
    SKU: 88197186
    $0.32
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BS14-M
    • Color Metallic
    • UNSPSC 39121449
    • Materials Copper
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: