Hubbell Wiring Device - Kellems HBL6236 Straight Blade Receptacle With 0.060 in. Brass Plate, 15A, 125V, 2P3W, Brown Phenolic | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Receptacle With 0.060 in. Brass Plate, 15A, 125V, 2P3W, Brown Phenolic - HBL6236
+ / - Hover over image to Zoom
Other Views

    Straight Blade Receptacle With 0.060 in. Brass Plate, 15A, 125V, 2P3W, Brown Phenolic

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6236
    SKU: 22074102
    $85.68
    Checking Pricing
         
    Color:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6236
    • Color Brass
    • UNSPSC 39121307
    Product Overview:
    Straight Blade Receptacle With 0.060 in. Brass Plate, Display Type, 15A, 125V, 2P3W, NEMA 5-15R, Brown Phenolic, Blank Flush Plug and Box For Wooden Floors
    Standard: UL 514