Panduit WB58-Q Bronze Grounding Rod Clamp | Graybar Store
Panduit - Bronze Grounding Rod Clamp - WB58-Q
+ / - Hover over image to Zoom
Other Views

    Bronze Grounding Rod Clamp

    Manufacturer: Panduit
    Manufacturer #: WB58-Q
    SKU: 22083439
    $4.90
    Checking Pricing
         
    Rod Size (Inches):5/8 in.
    Material Finish:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # WB58-Q
    • UNSPSC 39121408
    • Material Finish Bronze
    • Materials High-Strength Seamless Electrolytic Bronze
    Product Overview:
    Bronze grounding rod clamp for 5/8 inch ground rod, 8 to 1/0 AWG stranded wire
    Bronze ground rod clamp, type WB.
    • Ground Rod Size: 5/8 inch
    • Conductor Size Range: 1/0 - #8 Stranded
    • Dimensions: 1.04 (26.4) L x 0.92 (23.4) W x 1.40 (35.6) H
    • Hex Size (Inch): 1/2
    • Standard Package: 25
    • Used for grounding copper conductor parallel to ground rods
    • Made from high strength, seamless electrolytic bronze to provide long term durability
    • High strength silicon bronze hardware provides long term reliable assembly
    • Accommodates a wide range of rod and conductor sizes - minimizes inventory requirements
    • UL Listed and CSA Certified for grounding and bonding and suitable for direct burial in earth and concrete