Broan-NuTone 639 Broan® Wall Cap, 24 Gauge Steel, Black, For 3-1/4 in. x 10 in. Duct | Graybar Store
     
Broan-NuTone - Broan® Wall Cap, 24 Gauge Steel, Black, For 3-1/4 in. x 10 in. Duct - 639
+ / - Hover over image to Zoom
Other Views

    Broan® Wall Cap, 24 Gauge Steel, Black, For 3-1/4 in. x 10 in. Duct

    Manufacturer: Broan-NuTone
    Manufacturer #: 639
    SKU: 88043712
    $25.93
    Checking Pricing
         
    Housing Dimensions:5-5/8 L x 12-3/4 W x 4-7/8 in. H
    Use With:3-1/4 x 10 in Duct; Range Hoods and Bath Ventilation Fans
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 639
    • UNSPSC 40101503
    • Housing Dimensions 5-5/8 L x 12-3/4 W x 4-7/8 in. H
    • Use With 3-1/4 x 10 in Duct; Range Hoods and Bath Ventilation Fans
    • SKU Spec Sheet
      639 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall Cap, Housing Dimensions: 12-3/4 W x 5-5/8 L x 4-7/8 H in