Broan-NuTone Broan Ultra Pro Series Fan, Single-Speed, 4 in. Duct | Graybar Store
     
Broan-NuTone - Broan Ultra Pro Series Fan, Single-Speed, 4 in. Duct
+ / - Hover over image to Zoom
Other Views

    Broan Ultra Pro Series Fan, Single-Speed, 4 in. Duct

    Manufacturer: Broan-NuTone
         

    ULTRA™ series ventilation fans are engineered to be the fastest, easiest, most universal installation in remodel, retrofit or new construction-in any type of joist or truss system.

    • Manufacturer Broan-NuTone
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Sones
    Package Quantity
    Price
    RB110
    25800029
    13 L x 14 W in.
    10-1/2 L x 11-3/8 W x 7-5/8 in. H
    Compatible with Radiation Damper RDF1 which Helps Prevent Flame and Heat from Spreading to Other Areas in Multi Level
    4 in.
    110
    0.6
    1 per Pack
    $173.81 / EA
    SKU
    25800029
    Grill Size
    13 L x 14 W in.
    Housing Dimensions
    10-1/2 L x 11-3/8 W x 7-5/8 in. H
    Additional Features
    Compatible with Radiation Damper RDF1 which Helps Prevent Flame and Heat from Spreading to Other Areas in Multi Level
    Duct Size
    4 in.
    CFM
    110
    Sones
    0.6
    Package Quantity
    1 per Pack
    $173.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RB80
    25794855
    13 L x 14 W in.
    10-1/2 L x 11-3/8 W x 7-5/8 in. H
    Compatible with Radiation Damper RDF1 which Helps Prevent Flame and Heat from Spreading to Other Areas in Multi Level
    4 in.
    80
    0.3
    1 per Pack
    $154.73 / EA
    SKU
    25794855
    Grill Size
    13 L x 14 W in.
    Housing Dimensions
    10-1/2 L x 11-3/8 W x 7-5/8 in. H
    Additional Features
    Compatible with Radiation Damper RDF1 which Helps Prevent Flame and Heat from Spreading to Other Areas in Multi Level
    Duct Size
    4 in.
    CFM
    80
    Sones
    0.3
    Package Quantity
    1 per Pack
    $154.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock