CRC Industries 18414 Brite Zinc-It® Instant Cold Galvainze, 16 oz. | Graybar Store
     
CRC Industries - Brite Zinc-It® Instant Cold Galvainze, 16 oz. - 18414
+ / - Hover over image to Zoom
Other Views

    Brite Zinc-It® Instant Cold Galvainze, 16 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 18414
    SKU: 97254451
    $13.58
    Checking Pricing
         
    Size:16 oz.
    Flame Retardant:Flammable
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18414
    • Color Grey
    • Size 16 oz.
    • UNSPSC 15121500
    Product Overview:
    16 oz. light duty instant cold galvanize grey high shine corrsion inhibitor.