RAB Lighting BRISKXL40 RAB,Wall Pack, LED, 40W, 120V, 208V, 240V, 277V, Box Mount, 4827 lm Lumens, 60000, 5000K, Bronze | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
RAB Lighting - RAB,Wall Pack, LED, 40W, 120V, 208V, 240V, 277V, Box Mount, 4827 lm Lumens, 60000, 5000K, Bronze - BRISKXL40
+ / - Hover over image to Zoom
Other Views

    RAB,Wall Pack, LED, 40W, 120V, 208V, 240V, 277V, Box Mount, 4827 lm Lumens, 60000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: BRISKXL40
    SKU: 25884730
    $155.27
    Checking Pricing
         
    Quick Order:Y
    Wattage:40 W
    Voltage Rating:120, 208, 240 and 277V
    Mounting Type:Box Mount
    Lumens:4827 Lumens
    Lamp Life (hours):60000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # BRISKXL40
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 60000
    • Lamp Type LED
    • Lumens 4827 Lumens
    • Mounting Type Box Mount
    • Wattage 40 W
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Wall Pack, LED, 40 W, 120 V, 208 V, 240 V, 277 V, Box, 4827 lm, 60000 h, 5000 K
    Economical;Traditional non-cutoff design;60,000-hour LED lifespan;5-Year limited warranty