Minerallac 646RS Bridle Ring With Plastic Saddle, 1-1/2 in. Dia., 1/4-20 Thread, Yellow Zinc | Graybar Store
     
Minerallac - Bridle Ring With Plastic Saddle, 1-1/2 in. Dia., 1/4-20 Thread, Yellow Zinc - 646RS
+ / - Hover over image to Zoom
Other Views

    Bridle Ring With Plastic Saddle, 1-1/2 in. Dia., 1/4-20 Thread, Yellow Zinc

    Manufacturer: Minerallac
    Manufacturer #: 646RS
    SKU: 25693065
    $2.36
    Checking Pricing
         
    Thread Size:1/4-20
    Color:Yellow
    Packaging:50 per Pack
    Use With:Cables
    Diameter (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 646RS
    • Color Yellow
    • UNSPSC 39121701
    • Diameter (Inches) 1-1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Bridle Ring with Saddle, Zinc Plated, 1 1/2 in. Dia., Yellow