Marley Electric and Heating BRH562 Heater, Red, 23.3/20.2 A, 10.5 in Grill, 10.5 in L, 240/208 V, 5600/4200 W | Graybar Store
     
Marley Electric and Heating - Heater, Red, 23.3/20.2 A, 10.5 in Grill, 10.5 in L, 240/208 V, 5600/4200 W - BRH562
+ / - Hover over image to Zoom
Other Views

    Heater, Red, 23.3/20.2 A, 10.5 in Grill, 10.5 in L, 240/208 V, 5600/4200 W

    Manufacturer: Marley Electric and Heating
    Manufacturer #: BRH562
    SKU: 99847216
    $163.24
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Handle/Cord Storage, Built-In Thermostat, Permanently Lubricated Motor, Safety High Temperature Limit
    Amperage:23.3/20.2 A
    Grill Size:10.5 in
    Length:10.5 in.
    Voltage Rating:240/208 V
    Watts:5600/4200 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # BRH562
    • Amperage 23.3/20.2 A
    • UNSPSC 40101800
    • Additional Features Built-In Handle/Cord Storage, Built-In Thermostat, Permanently Lubricated Motor, Safety High Temperature Limit
    • Finish Red Finish
    • Grill Size 10.5 in
    • Length 10.5 in.
    • Watts 5600/4200 W
    • Voltage Rating 240/208 V
    Product Overview:
    Heater, Red, Built-In Handle/Cord Storage, Built-In Thermostat, Permanently Lubricated Motor, Safety High Temperature Limit