Connector Manufacturing Company BRD6-500TSXB Mechanical Tap, 6 Ports, Single Sided, 12 AWG to 500 kcmil | Graybar Store
     
Connector Manufacturing Company - Mechanical Tap, 6 Ports, Single Sided, 12 AWG to 500 kcmil - BRD6-500TSXB
+ / - Hover over image to Zoom
Other Views

    Mechanical Tap, 6 Ports, Single Sided, 12 AWG to 500 kcmil

    Manufacturer: Connector Manufacturing Company
    Manufacturer #: BRD6-500TSXB
    SKU: 99509436
    $114.60
    Checking Pricing
         
    Tap Conductor Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Connector Manufacturing Company
    • Manufacturer # BRD6-500TSXB
    • Type 6-Port, Single Sided Entry
    • UNSPSC 39121408
    • Tap Conductor Size 12 AWG
    Product Overview:
    Mechanical Tap, Type 6-Port, Single Sided Entry, Min. Run Conductor Size 12 AWG, Max. Run Conductor Size 500 kcmil, Min. Tap Conductor Size 12 AWG, Max. Tap Conductor Size 500 kcmil