B-Line (Eaton) BRC4 Staple-Lok Cable Support, Up to 0.500 in. O.D. | Graybar Store
     
B-Line (Eaton) - Staple-Lok Cable Support, Up to 0.500 in. O.D. - BRC4
+ / - Hover over image to Zoom
Other Views

    Staple-Lok Cable Support, Up to 0.500 in. O.D.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BRC4
    SKU: 95044590
    $1.04
    Checking Pricing
         
    Accommodates:0.50 in. O.D. AC/MC Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BRC4
    • UNSPSC 39121705
    • Accommodates 0.50 in. O.D. AC/MC Cable
    Product Overview:
    CABLE SUPPORT, STAPLE-LOK, UP TO .500-IN. O.D.
    CABLE SUPPORT, STAPLE-LOK, UP TO .500-IN. O.D.