Hubbell Wiring Device - Kellems SF2525 One Piece Floor Box Cover and Carpet Flange, Brass, 6.25 in. Diameter, (1) 2-1/8 x 3/4 in. Combination Screw Lid | Graybar Store
     
Hubbell Wiring Device - Kellems - One Piece Floor Box Cover and Carpet Flange, Brass, 6.25 in. Diameter, (1) 2-1/8 x 3/4 in. Combination Screw Lid - SF2525
+ / - Hover over image to Zoom
Other Views

    One Piece Floor Box Cover and Carpet Flange, Brass, 6.25 in. Diameter, (1) 2-1/8 x 3/4 in. Combination Screw Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SF2525
    SKU: 93164450
    $90.95
    Checking Pricing
         
    Use With:In-Floor Delivery System
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SF2525
    • UNSPSC 39121302
    • Material Finish Brass
    • Materials Brass
    • Use With In-Floor Delivery System
    • SKU Spec Sheet
      SF2525 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    One piece brass 6.25 in. diameter round cover and flange with (1) 2-1/8 x 3/4 in. combination screw lid for use on carpet floor box applications.
    • UL Listed, File Number #31999
    • Note: Adapter ring S5016 is requires for mounting SF series covers onto PFBA1A