Electric Motion EM2050 Braided Copper Wire | Graybar Store
Electric Motion - Braided Copper Wire - EM2050
+ / - Hover over image to Zoom
Other Views

    Braided Copper Wire

    Manufacturer: Electric Motion
    Manufacturer #: EM2050
    SKU: 92041157
    $132.84
    Checking Pricing
         
    Length:25 ft.
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM2050
    • UNSPSC 39121400
    • Hole Size 1/4 in.
    • Length 25 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ultrabond Braided Copper Wire, Length: 25 ft, Copper