Brady CPT-ORG-25PL-KD Brady® SafeKey Lockout Padlock Nylon Orange 1.0 in. Plastic Shackle, Keyed Different | Graybar Store
     
Brady - Brady® SafeKey Lockout Padlock Nylon Orange 1.0 in. Plastic Shackle, Keyed Different - CPT-ORG-25PL-KD
+ / - Hover over image to Zoom
Other Views

    Brady® SafeKey Lockout Padlock Nylon Orange 1.0 in. Plastic Shackle, Keyed Different

    Manufacturer: Brady
    Manufacturer #: CPT-ORG-25PL-KD
    SKU: 26362781
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Shackle Clearance:1 in.
    Material:Nylon
    Color:Orange
    Product Includes:(1) Padlock;(1) Key
    Additional Features:Demand is growing for more unique key possibilities in lockout tagout with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # CPT-ORG-25PL-KD
    • Color Orange
    • UNSPSC 46171501
    • Additional Features Demand is growing for more unique key possibilities in lockout tagout with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
    • Product Includes (1) Padlock;(1) Key
    • Shackle Clearance 1 in.
    • Material Nylon
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Comp Nylon Lock Orange 25mm Plastic Shackle KD
    Demand is growing for more unique key possibilities in lockout tagout with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks