Molex 8R4A00A18M020 Brad Micro-Change Front Panel Mount Receptacle, Female (Straight) to 22 AWG PVC Leads | Graybar Store
     
Molex - Brad Micro-Change Front Panel Mount Receptacle, Female (Straight) to 22 AWG PVC Leads - 8R4A00A18M020
+ / - Hover over image to Zoom
Other Views

    Brad Micro-Change Front Panel Mount Receptacle, Female (Straight) to 22 AWG PVC Leads

    Manufacturer: Molex
    Manufacturer #: 8R4A00A18M020
    SKU: 25691621
    $18.60
    Checking Pricing
         
    Number of Poles:4-Pole
    Amperage:4.0A
    NEMA Rating:NEMA 6
    Voltage Rating:250V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 8R4A00A18M020
    • Amperage 4.0A
    • UNSPSC 39121413
    • NEMA Rating NEMA 6
    • Voltage Rating 250V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 4-Pole
    Product Overview:
    Brad Micro-Change (M12) Front Panel Mount Receptacle, Female (Straight) to 22 AWG PVC Leads, 4-Pole, 1/4-18 NPT Threads, Length 2.0m