B-Line (Eaton) B494-24ZN Braced Single Bracket Bracket | Graybar Store
B-Line (Eaton) - Braced Single Bracket Bracket - B494-24ZN
+ / - Hover over image to Zoom
Other Views

    Braced Single Bracket Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B494-24ZN
    SKU: 92120614
    $279.33
    Checking Pricing
         
    Weight:716 lb
    Dimensions:24 L x 8-3/4 H in
    Brand or Series:B-Line; Eaton
    Length:24 in.
    Material Finish:Zinc Plated
    Height:8-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B494-24ZN
    • Dimensions 24 L x 8-3/4 H in
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Height 8-3/4 in.
    • Length 24 in.
    • Material Finish Zinc Plated
    • Weight 716 lb
    • SKU Spec Sheet
      B494-24ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Braced Single Bracket, Zinc-Plated, Weight: 716 lb, Dimensions: 24 L x 8-3/4 H in