Hubbell Wiring Device - Kellems BR20C2GN Straight Blade Duplex Receptacle, Load Controlled, 20A, 125V, 2P3W, NEMA 5-20R, Green | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Duplex Receptacle, Load Controlled, 20A, 125V, 2P3W, NEMA 5-20R, Green - BR20C2GN
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Load Controlled, 20A, 125V, 2P3W, NEMA 5-20R, Green

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20C2GN
    SKU: 25808761
    $11.48
    Checking Pricing
         
    Connection:Screw Terminals
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL/CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20C2GN
    • UNSPSC 39121406
    • Materials Composite
    • NEMA Rating NEMA 5-20R
    • Connection Screw Terminals
    Product Overview:
    Straight Blade Duplex Receptacle, Load Controled, 20A, 125V, 2P3W, NEMA 5-20R, Backand Side Wired, Gree