Leviton BR15-E Straight Blade Narrow Body Duplex Receptacle, 15A, 125V, Commercial Grade, Self-Grounding, Black | Graybar Store
     
Leviton - Straight Blade Narrow Body Duplex Receptacle, 15A, 125V, Commercial Grade, Self-Grounding, Black - BR15-E
+ / - Hover over image to Zoom
Other Views

    Straight Blade Narrow Body Duplex Receptacle, 15A, 125V, Commercial Grade, Self-Grounding, Black

    Manufacturer: Leviton
    Manufacturer #: BR15-E
    SKU: 99487996
    $8.01
    Checking Pricing
         
    Color:Black
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-2, WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498 (File E13399)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # BR15-E
    • Color Black
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Connection Back and Side Wired
    • Standard NEMA (WD-2, WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Listed 498 (File E13399)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Straight Blade Narrow Body Duplex Receptacle, 15A, 125V, Commercial Grade, Self-Grounding, Black