Ideal Industries BPS3-1 Plastic Insulated Cable Staples, 3/4 in., For Romex/NM/UF, Zinc Plated, Bag of 100 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Plastic Insulated Cable Staples, 3/4 in., For Romex/NM/UF, Zinc Plated, Bag of 100 - BPS3-1
+ / - Hover over image to Zoom
Other Views

    Plastic Insulated Cable Staples, 3/4 in., For Romex/NM/UF, Zinc Plated, Bag of 100

    Manufacturer: Ideal Industries
    Manufacturer #: BPS3-1
    SKU: 25112469
    $0.09
    Checking Pricing
         
    Color:White
    Use With:Romex, Non-Metallic and Underground Feeder Cable
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BPS3-1
    • Color White
    • UNSPSC 39121705
    • Materials Smooth Plastic
    • Packaging Bag
    • Use With Romex, Non-Metallic and Underground Feeder Cable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 3/4 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
    3/4 in. Insulated Staple packaged 100 per bag.