Ideal Industries BPS2B-JR Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Jar of 400 | Graybar Store
     
Ideal Industries - Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Jar of 400 - BPS2B-JR
+ / - Hover over image to Zoom
Other Views

    Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Jar of 400

    Manufacturer: Ideal Industries
    Manufacturer #: BPS2B-JR
    SKU: 99419356
    $26.61
    Checking Pricing
         
    Color:White
    Use With:Romex, Non-Metallic and Underground Feeder Cable
    Packaging:Jar
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BPS2B-JR
    • Color White
    • UNSPSC 39121705
    • Materials Smooth Plastic
    • Packaging Jar
    • Use With Romex, Non-Metallic and Underground Feeder Cable
    • SKU Spec Sheet
      BPS2B-JR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
    1/2 in. Insulated Staples packaged 400 per jar.