Ideal Industries BPS2-5M Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Bucket of 5000 | Graybar Store
     
Ideal Industries - Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Bucket of 5000 - BPS2-5M
+ / - Hover over image to Zoom
Other Views

    Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Bucket of 5000

    Manufacturer: Ideal Industries
    Manufacturer #: BPS2-5M
    SKU: 99422128
    Price pending
    Checking Pricing
         
    Color:White
    Use With:Romex, Non-Metallic and Underground Feeder Cable
    Packaging:Bucket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BPS2-5M
    • Color White
    • UNSPSC 39121705
    • Materials Smooth Plastic
    Product Overview:
    IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
    1/2 in. Insulated Staples packaged 5,000 per bucket.