Ideal Industries BPS2/2-50 Plastic Insulated 2-Cable Stacker, 1/2 in., Use With NM and Other Wider Cables, High-Grade Carbon Steel, Bag of 50 | Graybar Store
     
Ideal Industries - Plastic Insulated 2-Cable Stacker, 1/2 in., Use With NM and Other Wider Cables, High-Grade Carbon Steel, Bag of 50 - BPS2/2-50
+ / - Hover over image to Zoom
Other Views

    Plastic Insulated 2-Cable Stacker, 1/2 in., Use With NM and Other Wider Cables, High-Grade Carbon Steel, Bag of 50

    Manufacturer: Ideal Industries
    Manufacturer #: BPS2/2-50
    SKU: 22086140
    $0.12
    Checking Pricing
         
    Use With:Romex, Non-Metallic and Underground Feeder Cable
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BPS2/2-50
    • UNSPSC 39121705
    • Materials High-Grade Carbon Steel Construction, Smooth Plastic Saddle
    • Packaging Bag
    • Use With Romex, Non-Metallic and Underground Feeder Cable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Cable Stacker, Cable Size: 2 AWG, Staple Size: 1/2 IN, Cable Type: ROMEX? , Non-Metallic And Underground Feeder Cable, Material: High-Grade Carbon Steel Construction, Smooth Plastic Saddle, Insulation: Insulated, Finish: Zinc-Plated Nails
    1/2 in. 2 Cable Stacker packaged 50 per bag.