Ideal Industries BPS2-1 Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Bag of 100 | Graybar Store
     
Ideal Industries - Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Bag of 100 - BPS2-1
+ / - Hover over image to Zoom
Other Views

    Plastic Insulated Cable Staples, 1/2 in., For Romex/NM/UF, Zinc Plated, Bag of 100

    Manufacturer: Ideal Industries
    Manufacturer #: BPS2-1
    SKU: 25670704
    $0.08
    Checking Pricing
         
    Color:White
    Use With:Romex, Non-Metallic and Underground Feeder Cable
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BPS2-1
    • Color White
    • UNSPSC 39121705
    • Materials Smooth Plastic
    • Packaging Bag
    • Use With Romex, Non-Metallic and Underground Feeder Cable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
    1/2 in. Insulated Staples packaged 100 per bag.