Crouse Hinds (Eaton) BP59 Explosion-Proof Pin and Sleeve Plug, 20/30A, 600V AC, 250V AC/DC | Graybar Store
     
Crouse Hinds (Eaton) - Explosion-Proof Pin and Sleeve Plug, 20/30A, 600V AC, 250V AC/DC - BP59
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Pin and Sleeve Plug, 20/30A, 600V AC, 250V AC/DC

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BP59
    SKU: 88068852
    $609.90
    Checking Pricing
         
    Amperage:100A
    Number of Poles:3-Pole
    Voltage Rating:600VAC at 50 to 400 Hz, 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BP59
    • Amperage 100A
    • UNSPSC 39121402
    • Voltage Rating 600VAC at 50 to 400 Hz, 250VDC
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    Product Overview:
    Explosion-Proof Pin and Sleeve Plug, 20/30A, 600V AC, 250V AC/DC, 2-Wire
    Standard: UL 514, UL 1010, UL 1682, CSA C22.2