Tripp Lite BP48V27-2US External Battery Pack Select AVR Online UPS Rack Tower,48V DC | Graybar Store
     
Tripp Lite - External Battery Pack Select AVR Online UPS Rack Tower,48V DC - BP48V27-2US
+ / - Hover over image to Zoom
Other Views

    External Battery Pack Select AVR Online UPS Rack Tower,48V DC

    Manufacturer: Tripp Lite
    Manufacturer #: BP48V27-2US
    SKU: 25795781
    $899.13
    Checking Pricing
         
    Battery Type:External
    Color:Black
    Dimensions:3.4 x 17.3 x 22.6
    Protection Type:UPS
    Width:17.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BP48V27-2US
    • Color Black
    • Dimensions 3.4 x 17.3 x 22.6
    • UNSPSC 39121610
    • Battery Type External
    • Protection Type UPS
    • Width 17.3 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    External 48V 2U Rack/Tower Battery Pack for select UPS Systems (BP48V27-2US)
    BP48V27-2US rackmount external battery pack offers extended battery runtime when used in conjunction with expandable 48V Tripp Lite rackmount UPS systems. Includes heavy gauge cabling with high current DC connector for safe, simple installation. Included daisychain connector enables the connection of additional compatible 48V external battery packs to the host UPS. Included mounting accessories support 2U rackmount installation in 4 post racks. Options for 2-point front-rail mounting, 2 post center-mounting and wallmount installation available.

    Compatible with these UPS Systems