Tripp Lite BP24V15RT2U BP Series Battery Pack for All Compatible UPS, 24V | Graybar Store
     
Tripp Lite - BP Series Battery Pack for All Compatible UPS, 24V - BP24V15RT2U
+ / - Hover over image to Zoom
Other Views

    BP Series Battery Pack for All Compatible UPS, 24V

    Manufacturer: Tripp Lite
    Manufacturer #: BP24V15RT2U
    SKU: 25198099
    $288.33
    Checking Pricing
         
    Battery Type:External
    Color:Black
    Dimensions:3.5 x 17.25 x 10.5
    Protection Type:UPS
    Voltage (Volts):24V
    Width:17.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BP24V15RT2U
    • Color Black
    • Dimensions 3.5 x 17.25 x 10.5
    • Voltage (Volts) 24V
    • UNSPSC 26111710
    Product Overview:
    External 24V 2U Rack/Tower Battery Pack for select Tripp Lite UPS Systems (BP24V15RT2U)
    BP24V15RT2U rack/tower external battery pack offers extended battery runtime when used in conjunction with expandable 24V Tripp Lite rackmount and tower UPS systems. Includes heavy gauge cabling with high current DC connector for safe, simple installation. Included mounting accessories support 2U rackmount installation in 2 or 4 post racks, with additional support for upright tower placement. Wallmount installation option available.

    Compatible with these UPS Systems.