Tripp Lite BP192V12-3U Smart Online UPS External Battery Pack, 192V | Graybar Store
Tripp Lite - Smart Online UPS External Battery Pack, 192V - BP192V12-3U
+ / - Hover over image to Zoom
Other Views

    Smart Online UPS External Battery Pack, 192V

    Manufacturer: Tripp Lite
    Manufacturer #: BP192V12-3U
    SKU: 25058782
    $1,965.70
    Checking Pricing
         
    Battery Type:External
    Color:Black
    Dimensions:5.200x17.500x28.000
    Protection Type:UPS
    Voltage (Volts):192V
    Width:17.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BP192V12-3U
    • Color Black
    • Dimensions 5.200x17.500x28.000
    • Voltage (Volts) 192V
    • UNSPSC 26111710
    Product Overview:
    External 192V 3U Rack/Tower Battery Pack for select Tripp Lite UPS Systems (BP192V12-3U)

    Tripp Lite's BP192V12-3U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite UPS systems. Multi-use form factor supports configuration in rackmount or stacking applications using only 3 rack spaces (3U). Upright tower configuration supported with optional.