Brady BP-IP300 Brady IP® Printer | Graybar Store
Brady - Brady IP® Printer - BP-IP300
+ / - Hover over image to Zoom
Other Views

    Brady IP® Printer

    Manufacturer: Brady
    Manufacturer #: BP-IP300
    SKU: 25127122
    $2,242.52
    Checking Pricing
         
    Quick Order:Y
    Power Source:100 to 240 V @ 50 to 60 Hz
    Tool Application:Cable & Wire Marking;Circuit Board Marking;Panel Manufacturing;Various ID Applications
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BP-IP300
    • UNSPSC 55121600
    • Power Source 100 to 240 V @ 50 to 60 Hz
    Product Overview:
    This 300 DPI Brady IP® Printer is the smart solution for high-performance printing. Fully integrated, easy-to-use printer, material, and software system.
    Brady IP® Printer's smart chip technology allows the printer, ribbon, material roll and PC software to communicate to reduce set up & change-out time. The system offers material recognition, automatic formatting, and user-friendly printer features for labels, sleeves, and tags. Detects loaded material and ribbon and displays the user information on the LCD.Includes the Brady360® 5 year warranty that covers repair parts & labor, one print head replacement, a free loaner printer, a setup session, and more. Application: Cable & Wire Marking;Circuit Board Marking;Panel Manufacturing;Healthcare ID;Barcode Labeling;Industrial ID;Laboratory ID;Product ID;Voice & Data ID