B-Line (Eaton) BP-8-P-8 Fastner Trapeze, 1/2 in. | Graybar Store
     
B-Line (Eaton) - Fastner Trapeze, 1/2 in. - BP-8-P-8
+ / - Hover over image to Zoom
Other Views

    Fastner Trapeze, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-8-P-8
    SKU: 90086202
    $251.72
    Checking Pricing
         
    Color / Finish:ZINC PHOSPHATE
    Material:Steel
    Size:1/2 To 1/2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-8-P-8
    • Size 1/2 To 1/2 In
    • Application FASTENERS,CONDUIT FASTENERS,Rigid Conduit
    • Type Conduit Fastener, Push Style
    • UNSPSC 39121311
    • Color / Finish ZINC PHOSPHATE
    • Material Steel
    • SKU Spec Sheet
      BP-8-P-8 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit To Conduit, 1/2-In. To 1/2-In. EMT