B-Line (Eaton) BP-12-P-12 Fastner Trapeze, 3/4 in. | Graybar Store
     
B-Line (Eaton) - Fastner Trapeze, 3/4 in. - BP-12-P-12
+ / - Hover over image to Zoom
Other Views

    Fastner Trapeze, 3/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-12-P-12
    SKU: 91006406
    $2.14
    Checking Pricing
         
    Color / Finish:ZINC PHOSPHATE
    Material:Steel
    Size:3/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-12-P-12
    • Size 3/4 In
    • Application FASTENERS,CONDUIT FASTENERS,Rigid Conduit
    • Type Conduit Fastener, Push Style
    • UNSPSC 39121311
    • Color / Finish ZINC PHOSPHATE
    • Material Steel
    • SKU Spec Sheet
      BP-12-P-12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit To Conduit, 3/4-In. To 3/4-In. EMT