B-Line (Eaton) BP-12-B5 Conduit Fastener, Push-Type, For 1/2 in. Rigid/IMC or 3/4 in. EMT Conduit | Graybar Store
     
B-Line (Eaton) - Conduit Fastener, Push-Type, For 1/2 in. Rigid/IMC or 3/4 in. EMT Conduit - BP-12-B5
+ / - Hover over image to Zoom
Other Views

    Conduit Fastener, Push-Type, For 1/2 in. Rigid/IMC or 3/4 in. EMT Conduit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-12-B5
    SKU: 90086198
    $226.23
    Checking Pricing
         
    Mounting Type:Channel Mount
    Use With:3/4 In (EMT), 1/2 In (IMC/Rigid)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-12-B5
    • UNSPSC 39121311
    • Materials Steel
    • Mounting Type Channel Mount
    • Use With 3/4 In (EMT), 1/2 In (IMC/Rigid)
    • SKU Spec Sheet
      BP-12-B5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CONDUIT FASTENER, PUSH TYPE, 3/4-IN. EMT, 1/2-IN. IMC, RIGID CONDUIT SIZE
    CONDUIT FASTENER, PUSH TYPE, 3/4-IN. EMT, 1/2-IN. IMC, RIGID CONDUIT SIZE