Hubbell Power Systems DT243624HDH00A33 PenCell® DT Style Enclosure Assembly, HDPE, 24 x 36 x 24 in. | Graybar Store
     
Hubbell Power Systems - PenCell® DT Style Enclosure Assembly, HDPE, 24 x 36 x 24 in. - DT243624HDH00A33
+ / - Hover over image to Zoom
Other Views

    PenCell® DT Style Enclosure Assembly, HDPE, 24 x 36 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT243624HDH00A33
    SKU: 25626722
    $269.57
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box and Cover
    Depth:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT243624HDH00A33
    • Type DT Style
    • Additional Features Box and Cover
    • Brand PenCell®
    • Depth 24 in.
    • Materials Polyethylene
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PenCell™ DT style enclosure assembly includes a box and a cover constructed of HDPE. Enclosure has a 24 x 36 inch opening and is 24 inches deep. Cover has a custom logo.